Zoro Homepage
This item is Discontinued.
Proto Workstation Top, Side Shelf, 25" L, 78" W J4578-HWT

Workstation Top, Side Shelf, 25" L, 78" W (Discontinued)

  • Mfr # J4578-HWT
  • Zoro # G1979877
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J4578-HWT
Zoro #
G1979877
UPC #
662679157555
Country of Origin
Unknown

Dimensions

Overall Length
25 in
Overall Width
78 1/2 in
Overall Height
1 1/2 in
Height
1 1/2 in
Length
25 in
Thickness
1 1/2 in
Width
78 in

Details

Item
Workstation Top
Material
Hard Wood
Features
1 1/2 in Thick Solid Maple with Laminated Edge Hardwood Work Surface, Clear Lacquer Top wth Radius Edges
Finish
Powder Coated
For Use With
J557843-20xx
Includes
Mounting Hardware
Type
Side Shelf
Color
Natural Wood Stain
Pattern
Butcher Block
Compatible with Manufacturer Model No.
J557843-20xx
Compatible with Product Type
Roller Cabinet
Includes Mounting Hardware
Yes
Series
550S

Description

Workstation Top, Color Natural Wood Stain, Compatible with Brand and Series Proto 550S, Material Hard Wood, Overall Height 1 1/2 in, Overall Length 25 in, Overall Width 78 1/2 in, Compatible with Manufacturer Model No. J557843-20xx, Compatible with Product Type Roller Cabinet, Features 1 1/2 in Thick Solid Maple with Laminated Edge Hardwood Work Surface, Clear Lacquer Top wth Radius Edges, For Use With J557843-20xx, Includes Mounting Hardware, Includes Mounting Hardware Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.