Zoro Homepage
This item is Discontinued.
Proto Workstation Top, Side Shelf, 27" L, 88" W J4588-HWT

Workstation Top, Side Shelf, 27" L, 88" W (Discontinued)

  • Mfr # J4588-HWT
  • Zoro # G1979929
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J4588-HWT
Zoro #
G1979929
UPC #
662679101374
Country of Origin
United States

Dimensions

Overall Length
27 in
Overall Width
87 7/8 in
Overall Height
1 1/2 in
Thickness
1 1/2 in
Width
88 in
Length
27 in
Height
1 1/2 in

Details

Item
Workstation Top
Pattern
Wood Grain
Type
Side Shelf
Material
Hard Wood
Includes
Mounting Hardware
Features
1 1/2 in Thick Solid Maple with Laminated Edge Hardwood Work Surface, Clear Lacquer Top wth Radius Edges
For Use With
J558846-13xx, J558846-18xx, J558846-20xx, J558846-22xx
Finish
Powder Coated
Color
Natural Wood Stain
Compatible with Manufacturer Model No.
J558846-13xx, J558846-18xx, J558846-20xx, J558846-22xx
Includes Mounting Hardware
Yes
Series
550S
Compatible with Product Type
Roller Cabinet

Description

Workstation Top, Color Natural Wood Stain, Compatible with Brand and Series Proto 550S, Material Hard Wood, Overall Height 1 1/2 in, Overall Length 27 in, Overall Width 87 7/8 in, Compatible with Manufacturer Model No. J558846-13xx, J558846-18xx, J558846-20xx, J558846-22xx, Compatible with Product Type Roller Cabinet, Features 1 1/2 in Thick Solid Maple with Laminated Edge Hardwood Work Surface, Clear Lacquer Top wth Radius Edges

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.