Shop PROTO
See all product information
Create Account
Adjustable Wrench, Alloy Steel, 10.1 in L
- Mfr # J710GB
- Zoro # G600455733
product price:Â
$
32.55
/ea
Key Features
Weight
1.06 lb
Grip Style
Cushion Grip
Head Type
Standard
Handle Type
Ergonomic
Corrosion Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J710GB
- Zoro #
- G600455733
- UPC #
- 662679192549
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 10 1/8 in
- Length
- 10 1/8 in
Description
Adjustable Wrench, Alloy Steel, Chrome, 10 1/8 in, Jaw Capacity 1 3/8 in, Cushion Grip, Ergonomic, Screw Mechanism, Insulated No, Nonsparking No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.