Adjustable Wrench, Alloy Steel, 15.14 in L
- Mfr # J715B
- Zoro # G800455441
product price:Â
$
70.75
/ea
Key Features
Jaw Capacity
2 1/16 in
Shell Material
Alloy Steel
Insulated
No
Overall Length
15 5/32 in
Weight
2.756 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J715B
- Zoro #
- G800455441
- UPC #
- 662679192402
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 15 5/32 in
- Length
- 15 5/32 in
Details
- Jaw Capacity
- 2 1/16 in
- Shell Material
- Alloy Steel
- Insulated
- No
- Weight
- 2.756 lb
- Tether Style
- Tether Capable
- Finish
- Chrome
- Handle Type
- Ergonomic
- Nonsparking
- No
- Jaw Texture
- Smooth
- Corrosion Resistant
- Yes
- Opening Type
- Adjustable
- Adjustable Wrench Type
- Adjustable Wrench
- Grip Style
- Plain
- Adjustment Type
- Screw Mechanism
- Lockable
- No
- Item
- Adjustable Wrench
- End Style
- Hang Hole
- Standards
- ASME B107.112
- Head Type
- Standard
- Ratcheting
- No
- Jaw Material
- Alloy Steel
- Material
- Alloy Steel
Description
Adjustable Wrench, Alloy Steel, Chrome, 15 5/32 in, Jaw Capacity 2 1/16 in, Plain, Ergonomic, Screw Mechanism, Insulated No, Nonsparking No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.