Shop PROTO
See all product information
Create Account
Adjustable Wrench, Alloy Steel, 6.33 in L
- Mfr # J706B
- Zoro # G400455452
product price:Â
$
22.29
/ea
Key Features
Jaw Texture
Smooth
Lockable
No
End Style
Hang Hole
Nonsparking
No
Corrosion Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J706B
- Zoro #
- G400455452
- UPC #
- 662679192365
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 6 11/32 in
- Length
- 6 11/32 in
Details
- Jaw Texture
- Smooth
- Lockable
- No
- End Style
- Hang Hole
- Nonsparking
- No
- Corrosion Resistant
- Yes
- Head Type
- Standard
- Handle Type
- Ergonomic
- Grip Style
- Plain
- Adjustment Type
- Screw Mechanism
- Shell Material
- Alloy Steel
- Ratcheting
- No
- Standards
- ASME B107.103
- Item
- Adjustable Wrench
- Jaw Capacity
- 1 1/32 in
- Opening Type
- Adjustable
- Tether Style
- Tether Capable
- Jaw Material
- Alloy Steel
- Finish
- Chrome
- Insulated
- No
- Weight
- 0.311 lb
- Adjustable Wrench Type
- Adjustable Wrench
- Material
- Alloy Steel
Description
Adjustable Wrench, Alloy Steel, Chrome, 6 11/32 in, Jaw Capacity 1 1/32 in, Plain, Ergonomic, Screw Mechanism, Insulated No, Nonsparking No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.