Shop PROTO
See all product information
Create Account
Adjustable Wrench, Alloy Steel, 4.34 in L
- Mfr # J704GB
- Zoro # G600455573
product price:Â
$
23.85
/ea
Key Features
Ratcheting
No
Nonsparking
No
Weight
0.134 lb
Overall Length
4 11/32 in
Jaw Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J704GB
- Zoro #
- G600455573
- UPC #
- 662679192518
- Country of Origin
- Taiwan, Province of China
- Ratcheting
- No
- Nonsparking
- No
- Weight
- 0.134 lb
- Jaw Material
- Alloy Steel
- Shell Material
- Alloy Steel
- Item
- Adjustable Wrench
- Jaw Capacity
- 3/4 in
- Lockable
- No
- Head Type
- Standard
- Tether Style
- Tether Capable
- Handle Type
- Ergonomic
- Opening Type
- Adjustable
- Grip Style
- Cushion Grip
- Adjustable Wrench Type
- Adjustable Wrench
- Standards
- ASME B107.121
- Insulated
- No
- End Style
- Hang Hole
- Finish
- Chrome
- Adjustment Type
- Screw Mechanism
- Corrosion Resistant
- Yes
- Handle Color
- Red
- Jaw Texture
- Smooth
- Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Overall Length
- 4 11/32 in
- Length
- 4 11/32 in
Description
Adjustable Wrench, Alloy Steel, Chrome, 4 11/32 in, Jaw Capacity 3/4 in, Cushion Grip, Ergonomic, Screw Mechanism, Insulated No, Nonsparking No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.