Zoro Homepage

WR FILTER HD STRAP

  • Mfr # JFF278

  • Zoro # G3532706


product price: $64.55
/ea

Key Features

Type
Oil Filter
Capacity
9
Material
Cordura
Overall Length
6 19/32 in
Strap Length
6 19/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JFF278
Zoro #
G3532706
UPC #
662679046330
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6 19/32 in
Strap Length
6 19/32 in
Strap Width
1 1/2 in
For Outside Diameter
4 in to 9 in
Drive Size
1/2 in
Compatible Filter Diameter - Maximum
9 in
Compatible Filter Diameter - Minimum
4 in
Compatible Drive Size
1/2 in

Details

Item
Filter Wrench
Type
Oil Filter
Capacity
9
Material
Cordura
Insulated
No
Tether Style
Tether Capable
Filter Capacity
4 in to 9 in
Non-Magnetic
No
Corrosion Resistant
Yes
Adjustable
Manual
Color
Black
Nonsparking
No
Oil Filter Wrench Type
Oil Filter Wrench to use with Ratchet
Pipe Capacity
6 in
Strap Material
Nylon
Tool Type
Oil Filter Wrench Strap
Adjustment Type
Manual
Resistance Properties
Corrosion-Resistant

Description

Heavy-duty cordura strap for high-torque application requirements
For 3/8" and 1/2" ratchet or breaker bar use
Fits large oil filters up to 9" (228mm) diameter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.