
WRENCH 1 1/2" STRUCTURAL
Mfr # POC909A
Zoro # G701964240
product price: $86.95
/ea
Free Shipping & Returns
Key Features
Head Size
1-1/2 in
Overall Length
20 in
Offset
1-1/4 in
Wrench Material
Alloy Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
POC909A
Zoro #
G701964240
UPC #
-
Country of Origin
Unknown
Dimensions
Head Size
1-1/2 in
Overall Length
20 in
Head Thickness
13/16 in
Details
Item
Spud Wrench
Offset
1-1/4 in
Wrench Material
Alloy Steel
Finish
Black Oxide
Standards
Federal Specification GGG-W-636E
Features
Corrosion Resistant
Insulated
No
Head Angle
45 Degrees
SAE or Metric
SAE
Tether Capable
Yes
Reversing
No
Handle Type
Tapered
Jaw Material
Alloy Steel
Ratcheting
No
Head Type
Offset
Handle Color
Black
Non-Magnetic
No
Opening Type
Square
Non-Sparking
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.