
WRENCH COMBO 1/4" 6 POINT
Mfr # POJ1208EFS
Zoro # G001962281
product price: $16.15
/eaKey Features
Overall Length
3-1/8 in
Material
Alloy Steel
Finish
Satin
Head Size
1/4 in
Head Offset Angle
15 Degrees
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
POJ1208EFS
Zoro #
G001962281
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3-1/8 in
Head Size
1/4 in
Head Thickness
3/16 in
Wrench Length Style
Standard
Details
Item
Combination Wrench
Material
Alloy Steel
Finish
Satin
Head Offset Angle
15 Degrees
Number of Points
6
Insulated
No
Reversing
No
Anti-Slip Design
Yes
Standards
ASME B107.100
Corrosion Resistant
Yes
Non-Magnetic
No
Tether Style
Tether Capable
Handle Color
Silver
Opening Angle (Deg.)
15 Degrees
Measurement Type
SAE
Box End Type
6-Point Box End
Head Type
Offset
Ratcheting
No
Nonsparking
No
Opening Type
Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.