Zoro Homepage

Wrench Roll, Red, Canvas, 7 Pockets

  • Mfr # J25TR32C

  • Zoro # G9968637


product price: $14.79
/ea

Key Features

Width
10"
Color
Red
Material
Canvas
Features
Stitched and Reinforced Edges
Height
0.1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J25TR32C
Zoro #
G9968637
UPC #
662679988593
Country of Origin
United States

Dimensions

Width
10"
Height
0.1"
Overall Depth
1/4 in
Overall Height
10 in
Length
10"
Overall Length
1/8 in

Details

Item
Wrench Roll
Color
Red
Material
Canvas
Features
Stitched and Reinforced Edges
Type
Back Pocket
Tether Capable
Not Tether Capable
Number of Pockets
7
Number of Pieces
1
Closure Type
Tie Strap
Tether Style
Not Tether Capable
For Tool Type
Hand Tools

Description

Red canvas. Stitched and reinforced edges for strength. Reinforced pockets. Tie strap closure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.