Zoro Homepage

Wrench Roll, Red, Canvas, 9 Pockets

  • Mfr # JSCV9SP

  • Zoro # G7584333


product price: $11.19
/ea

Key Features

Width
10"
Color
Red
Material
Canvas
Features
Wrench Roll
Number of Pockets
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSCV9SP
Zoro #
G7584333
UPC #
662679975401
Country of Origin
Taiwan, Province of China

Dimensions

Width
10"
Height
12"
Overall Height
12 in
Overall Length
10 in
Length
10 in

Details

Item
Wrench Roll
Color
Red
Material
Canvas
Features
Wrench Roll
Number of Pockets
9
Tether Capable
Tether Capable
Closure Type
Tie Strap
Tether Style
Tether Capable
For Tool Type
Hand Tools

Description

Red canvas. Stitched and reinforced edges for strength. Reinforced pockets. Tie strap closure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.