Protocol
Roller Support Stand, 27-37/64 in. H
Mfr # 67109-G
Zoro # G0332897
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Overall Width 28 in
- Height Adjustment (In.) 28 to 45
- Min. Height 28 in
- Adjustable Height - Stands Yes
Explore More Products
- PROTOCOL Portable Material Support Stand W/ Horizontal Roller, 11-1/2 in W, 28 in to 44 in H, Steel 67108-G
- PROTOCOL Miter Saw WorkStation, 35-3/64 in. H 67106-G
- PROTOCOL Saw Stand, 28-35/64 in. H x 31-1/2 in. W 67107-G
- PROTOCOL Miter Saw WorkStation, 40-35/64 in. H 67105-G
- PROTOCOL Tool Mount Brackets, 2-61/64 in. H 67111
- PAKE HANDLING TOOLS Tilting Workstand, 330 lb. Cap, 20" x 16", 28" to 42" Height PAKWS04
- VESTIL Adjustable Serrated Work Mate Stand AHW-H-1948
- BUILT RITE BR Built-Rite Standard Shop Stand, Maple Shop Top Square Edge, 18"W x 24"D x 36"H, Blue SS12C94-BL
- DAYTON Mobile Fixed Work Table, Steel, 54"W, 30"D 1DE92
- DAYTON V-Head Roller Support Stand, 14 x 14 in. 6Z765
- JAMCO Fixed Work Table, SS, 24" W, 18" D YG124
- Protocol Workstands