Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Protocol Sawhorse, 42" W, 42" L, Steel, PK2 93199

Sawhorse, 42" W, 42" L, Steel, PK2 (Discontinued)

  • Mfr # 93199
  • Zoro # G9897609
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93199
Zoro #
G9897609
UPC #
099198931999
Country of Origin
China

Dimensions

Sawhorse Length
42 in
Sawhorse Width
42 in
Sawhorse Max. Height
32 in
Sawhorse Min. Height
25 in
Sawhorse Closed Length
39 3/4 in
Sawhorse Closed Depth
5 in
Sawhorse Closed Width
2 3/4 in

Details

Sawhorse Material
Steel
Sawhorse Load Capacity
1300 lb/Each
Work Surface
34"W x 3"D
Includes
Carrying Case
Finish
Powder Coated
Item
Adjustable Sawhorse

Description

Adjustable Sawhorse, Includes Carrying Case, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.