Zoro Homepage

Integral Safety Glasses, Smoke Gray CE Certified

  • Mfr # 40125

  • Zoro # G216285670


product price: $74.15
/ea

Key Features

Standards
meets EN166:2002 and ANSI Z87.1-2015) CE Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40125
Zoro #
G216285670
UPC #
-
Country of Origin
Austria

Details

Item
Safety Glasses
Lens Color
Smoke Grey
Standards
meets EN166:2002 and ANSI Z87.1-2015) CE Certified

Description

The Protos Integrated Tinted Safety Glasses - are suitable for any head. Since the attachment arms are length and angle adjustable, they can be customized to fit any face. They can be adjusted according to individual needs and preferences. It is also easy to adjust the soft nose piece by width, and ensure that the glasses are back-ventilated. The Protos Integrated Tinted Safety Glasses offer the highest mechanical strength at extreme temperatures, according to EN166:2002 and ANSI Z87.1-2015. They are very sturdy, despite their light weight. In addition to stability, the glasses are also equipped with a protective UV filter, protecting the eyes from the dangers of sunlight. Meets ANSI Z87.1 | EN166. Fully adjustable to fit any face, tucks away with ease into the Protos Integral for safekeeping. Connects to the helmet instead of sitting behind the ears, which allows the ear protection a perfect seal for optimal hearing protection.


  • Attachment arms are length and angle adjustable and can be customized to fit any face
  • Easy to adjust the soft nose piece by width and ensure that the glasses are back-ventilated
  • Smoke Gray Tinted lenses. Very sturdy and light weight. Also equipped with a protective UV filter
  • Connects to the helmet instead of behind the ears, allowing the ear protectors a perfect seal
  • Offers the high mechanical strength at extreme temperatures
  • Meets EN166:2002 and ANSI Z87.1-2015, CE Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.