Zoro Homepage

Pfanner Earmuffs, Black and Yellow

  • Mfr # 100088

  • Zoro # G216285656


product price: $74.49
/ea

Key Features

Features
26 dB hearing protection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100088
Zoro #
G216285656
UPC #
-
Country of Origin
Austria

Details

Color
Black and Yellow
Features
26 dB hearing protection

Description

The Pfanner Protos Earmuffs provide hearing protection for the Protos Integral Arborist Helmets as well as the Protos Integral Climber Helmets. This lightweight protection is designed to fit underneath the helmet shell, reducing the chance of getting stuck on any ropes or branches. The contact pressure and ear position are both adjustable. SNR: 26 dB. Color: Black and Yellow


  • The Pfanner Protos Earmuffs provide hearing protection for the Protos Integral Arborist Helmets
  • Also compatible with Protos Integral Climber Helmets
  • Lightweight protection is designed to fit underneath the helmet shell reducing the chance of getting stuck on any ropes or branches
  • Contact pressure and ear position are both adjustable. SNR: 26 dB.
  • Protos 3M Muff Bracket Adapters fit most 3M Ear Muffs to the Protos helmet and allow you to shuttle the muffs back and under the shell (sold Separately)
  • Color: Black and Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.