Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 ft x 20 ft Tarp, Silver/Brown

  • Mfr # 21220

  • Zoro # G603758817


product price: $70.65
/ea

Key Features

Finished Size
12 ft x 20 ft
Color
Silver/Brown
Tarp Finished Length
12 ft
Tarp Finished Width
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21220
Zoro #
G603758817
UPC #
749856212204
Country of Origin
China

Dimensions

Finished Size
12 ft x 20 ft
Tarp Finished Length
12 ft
Tarp Finished Width
20 ft

Details

Color
Silver/Brown
Item
Tarp

Description

Commercial poly tarp. Black one side, silver other side. 14 x 14 weave count. 11-12 Mil. Silver reflects sun's rays, and black blocks out sunlight. Water resistant. Cold resistant-20°F. Grommets every 2' around hem.

Features
  • 12' x 20' Reversible Tarp
  • Joins and effectively bonds 2 in lengths of EMT conduit
  • Tri drive screw head works with Phillips, slotted and square screwdrivers
Specifications
  • Color: Silver & Brown
  • Size: 12' x 20'
  • Country of Origin: Armenia
  • Weight: 11.03 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.