Zoro Homepage

12 ft x 20 ft Tarp, Silver/Brown

  • Mfr # PR44623

  • Zoro # G709099999


product price: $54.15
/ea

Key Features

Finished Size
12 ft x 20 ft
Color
Silver/Brown
Tarp Finished Length
12 ft
Tarp Finished Width
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR44623
Zoro #
G709099999
UPC #
758218598528
Country of Origin
China

Dimensions

Finished Size
12 ft x 20 ft
Tarp Finished Length
12 ft
Tarp Finished Width
20 ft

Details

Color
Silver/Brown
Item
Tarp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.