
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2118-08
Zoro #
G102696146
UPC #
-
Country of Origin
United States
Dimensions
Size
1,000 mL
Details
Fragrance
Floral Balsam
Item
Personal Soaps
Application
Hand
Packaging Type
Refill
Soap/Lotion Type
Liquid Refill, Moisturizing Antimicrobial
For Use With
PROVON® NXT® SPACE SAVER™ Dispenser
Color
Amber
Container Type
Refill
Cleaner Container Type
Refill
Weight
20.6 lbs
Description
Antimicrobial hand wash designed for general purpose use. Kills most common germs that may cause disease. Contains broad-spectrum antimicrobial agent chloroxylenol (PCMX).
- •Antimicrobial hand wash.
- •Kills the most common germs that may cause disease.
- •Active ingredient: 0.3% chloroxylenol (PCMX).
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.