1,250 mL Foam 2-in-1 Shampoo & Body Wash Cartridge
Mfr # 5187-04
Zoro # G7660144
product price: $87.29
/pk 4, $21.82/ea
Free Shipping & Returns
Key Features
Form
Foam
Container Type
Cartridge
Container Size
1,250 mL
Fragrance
Cucumber Melon
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5187-04
Zoro #
G7660144
UPC #
10073852280736
Country of Origin
United States
Dimensions
Container Size
1,250 mL
Size
1,250 mL
Details
Item
2-in-1 Shampoo & Body Wash
Form
Foam
Container Type
Cartridge
Fragrance
Cucumber Melon
Color
Green
Requires Dispenser
Yes
Application
General Skin Cleansing
Uses Dispenser
Mfr. No. 5160-06
Hygiene Properties
Biodegradable, Moisturizing, Paraben Free
Standards
EcoLogo Certified UL 2784, USDA Biobased
Features
Cucumber-Melon Fragrance, Pre-Lathered Foam for Gentle, Total-Body Cleansing, Quicker and Easier to use than Liquid Shampoo
Hygiene Series
Provon
Ligature Resistant
No
Hygiene Form
Foam
Formula
Moisturizers
Series
Provon
Packaging Type
Cartridge
Includes Grit
No
Product Type
Body Wash/Shampoo Combo
NSF Rating
Not Rated
Removes
Grime
Manufacturer Dispenser Part Number
5160-06
Description
Body Wash/Shampoo Combo, Color Green, Form Foam, Product Type Shampoo and Body Wash, Series FMX-12(TM), Container Size 1,250 mL, Container Type Cartridge, Fragrance Cucumber Melon, Hygiene Properties Biodegradable, Moisturizing, Paraben-Free, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 5160-06, Requires Dispenser Yes, Includes Not Applicable, Standards EcoLogo Certified UL 2784, USDA Biobased, Application Body Cleanser, Hair Cleanser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.