Zoro Homepage

1,250 mL Foam Hand Soap Cartridge

  • Mfr # 5185-04

  • Zoro # G7659943


product price: $79.39
/pk 4, $19.85/ea
Free Shipping & Returns

Key Features

Form
Foam
Container Type
Cartridge
Container Size
1,250 mL
Fragrance
Cranberry
Hygiene Properties
Biodegradable, Moisturizing, Paraben Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5185-04
Zoro #
G7659943
UPC #
10073852280729
Country of Origin
United States

Dimensions

Container Size
1,250 mL
Refill Size
42.3 fl oz (1250 mL)
Size
1,250 mL

Description

Hand Soap, Color Pink, Form Foam, Product Type Hand Soap, Series FMX-12(TM), Container Size 1,250 mL, Container Type Cartridge, Fragrance Cranberry, Hygiene Properties Biodegradable, Moisturizing, Paraben-Free, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 5160-06, Requires Dispenser Yes, Includes Not Applicable, Standards EcoLogo Certified UL 2784, USDA Biobased, Application Hand Cleanser, NSF Rating Not Rated, Removes Dirt, Grime, Oil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.