Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1,250 mL Foam Hand Soap Cartridge

  • Mfr # 5186-04

  • Zoro # G7659898


product price: $82.57
/pk 4, $20.64/ea
Free Shipping & Returns

Key Features

Form
Foam
Container Type
Cartridge
Container Size
1,250 mL
Fragrance
Fruity
Hygiene Properties
Antibacterial, Antimicrobial, Moisturizing, Paraben Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5186-04
Zoro #
G7659898
UPC #
10073852284444
Country of Origin
United States

Dimensions

Container Size
1,250 mL
Size
1,250 mL
Refill Size
42.3 fl oz (1250 mL)

Details

Item
Hand Soap
Form
Foam
Container Type
Cartridge
Fragrance
Fruity
Hygiene Properties
Antibacterial, Antimicrobial, Moisturizing, Paraben Free
Hygiene Series
FMX-12
Requires Dispenser
Yes
Series
FMX-12
Ligature Resistant
No
Formula
Chloroxylenol
Hygiene Form
Foam
Color
Amber
Features
Contains 0.3% Chloroxylenol (PCMX), a Common Antimicrobial Compound, to help Control Bacteria, Pre-Lathered for Convenience
Uses Dispenser
Mfr. No. 5160-06
Packaging Type
Cartridge
Application
Hand Cleansing
Standards
FDA Compliant
Product Type
Hand Soap
NSF Rating
Not Rated
Includes Grit
No
Manufacturer Dispenser Part Number
5160-06
Removes
Grime

Description

Hand Soap, Color Amber, Form Foam, Product Type Hand Soap, Series FMX-12(TM), Container Size 1,250 mL, Container Type Cartridge, Fragrance Fruity, Hygiene Properties Antibacterial, Antimicrobial, Moisturizing, Paraben-Free, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 5160-06, Requires Dispenser Yes, Includes Not Applicable, Standards FDA Compliant, Application Hand Cleanser, NSF Rating Not Rated, Removes Dirt, Grime, Oil

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.