Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4216-04
Zoro #
G2818146
UPC #
073852042160
Country of Origin
Unknown
Dimensions
Container Size
1 gal
Size
1 gal
Details
Item
Hand Soap
Form
Liquid
Container Type
Pour Bottle
Fragrance
Citrus
Hygiene Properties
None
Hygiene Series
None
Requires Dispenser
No
Hygiene Form
Lotion Soap
Soap/Lotion Type
Lotion Soap
Color
Amber
Packaging Type
Jug
Formula
0.3% Chloroxylenol (PCMX)
Refill Type
No Refill
Description
Hand Soap, Color Amber, Form Liquid, Fragrance Citrus, Hygiene Properties None, Requires Dispenser No, Individually Wrapped Not Applicable, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.