Zoro Homepage

1200 ml Foam Hand Soap Cartridge

  • Mfr # 1944-02

  • Zoro # G5257052


product price: $81.69
/pk 2, $40.85/ea
Free Shipping & Returns

Key Features

Form
Foam
Container Type
Cartridge
Container Size
1,200 mL
Fragrance
Pleasant Floral
Hygiene Properties
Antibacterial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1944-02
Zoro #
G5257052
UPC #
073852046694
Country of Origin
United States

Dimensions

Container Size
1,200 mL
Size
1200 ml
Refill Size
40.6 fl oz (1200 mL)

Description

Hand Wash, Color Clear, Form Foam, Product Type Hand Wash, Series LTX-12(TM), Container Size 1,200 mL, Container Type Cartridge, Fragrance Fruity, Hygiene Properties Antimicrobial, Moisturizing, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 1927-01, 1927-01-DLY, 1971-04, 1972-04, Requires Dispenser Yes, Includes Not Applicable, Standards FDA Compliant, Application Hand Cleanser, NSF Rating Not Rated, Removes Dirt, Grime, Oil

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.