Zoro Homepage

1200 ml Foam Hand Soap Cartridge

  • Mfr # 5382-02

  • Zoro # G2534971


product price: $64.39
/pk 2, $32.20/ea

Key Features

Form
Foam
Container Type
Cartridge
Container Size
1,200 mL
Fragrance
Unscented
Hygiene Properties
Biodegradable, Dye Free, Moisturizing, Paraben Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5382-02
Zoro #
G2534971
UPC #
073852013139
Country of Origin
United States

Dimensions

Container Size
1,200 mL
Size
1200 ml

Description

Hand Wash, Color Clear, Form Foam, Product Type Hand Wash, Series TFX, Container Size 1,200 mL, Container Type Cartridge, Fragrance Fragrance Free, Hygiene Properties Biodegradable, Dye-Free, Moisturizing, Paraben-Free, Formula Gentle Cleanser, Moisturizers, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 2745-12, Requires Dispenser Yes, Includes Not Applicable, Standards EcoLogo Certified UL 2784, USDA, Application Hand Cleanser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.