Zoro Homepage

1200 ml Liquid Hand Soap Cartridge

  • Mfr # 1922-02

  • Zoro # G5046697


product price: $82.69
/pk 2, $41.35/ea
Free Shipping & Returns

Key Features

Form
Foam
Container Type
Cartridge
Container Size
1,200 mL
Fragrance
Fragrance-Free
Hygiene Properties
Antimicrobial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1922-02
Zoro #
G5046697
UPC #
073852069181
Country of Origin
United States

Dimensions

Container Size
1,200 mL
Size
1200 ml
Depth
3.5"
Width
3.5"
Height
9.8"
Refill Size
40.6 fl oz (1200 mL)

Details

Item
Hand Soap
Form
Foam
Container Type
Cartridge
Fragrance
Fragrance-Free
Hygiene Properties
Antimicrobial
Hygiene Series
LTX
Requires Dispenser
Yes
Packaging Type
Cartridge
Hygiene Form
Liquid
Formula
Antimicrobial Foam Handwash with 2% CHG
Standards
FDA
Color
Amber
Uses Dispenser
Mfr. No. 1320-04
Green Certification or Other Recognition
FDA
Application
Hand Cleansing
Series
LTX-12
Refill Type
Bulk
Manufacturer Dispenser Part Number
1927-01, 1927-01-DLY, 1971-04, 1972-04
Removes
Grime
Product Type
Hand Soap
NSF Rating
Not Rated
Includes Grit
No

Description

Hand Soap, Color Clear, Form Foam, Product Type Hand Soap, Series LTX-12(TM), Container Size 1,200 mL, Container Type Cartridge, Fragrance Fragrance Free, Hygiene Properties Antimicrobial, Moisturizing, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 1927-01, 1927-01-DLY, 1971-04, 1972-04, Requires Dispenser Yes, Includes Not Applicable, Standards FDA Compliant, Application Hand Cleanser, NSF Rating Not Rated, Removes Dirt, Grime, Oil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.