This item is Discontinued.

Provon 1200 ml Lotion Hand Soap Dispenser Refill 5306-04

1200 ml Lotion Hand Soap Dispenser Refill (Discontinued)

  • Mfr # 5306-04
  • Zoro # G3273051
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5306-04
Zoro #
G3273051
UPC #
073852013689
Country of Origin
United States

Dimensions

Container Size
1,200 mL
Size
1200 ml

Details

Item
Hand Soap
Form
Liquid
Container Type
Cartridge
Fragrance
Mild
Hygiene Properties
Antimicrobial
Hygiene Series
TFX
Requires Dispenser
Yes
Soap/Lotion Type
Lotion Soap
Green Certification or Other Recognition
Meets Protocol for Surgical Scrub, Healthcare Personnel Hand Wash, Preoperative Skin Preparation, Skin Wound and General Skin Cleansing
Packaging Type
Dispenser Refill
Formula
Chlorhexidine Gluconate
Standards
FDA
Hygiene Form
Lotion
Application
General Purpose
Uses Dispenser
Mfr. No. 2845-12
Color
Light Orange
Refill Type
Bulk
Series
TFX
Product Type
Hand Soap
Manufacturer Dispenser Part Number
2845-12

Description

Hand Soap, Color Clear, Form Liquid, Product Type Hand Soap, Series TFX, Container Size 1,200 mL, Container Type Cartridge, Fragrance Fragrance Free, Hygiene Properties Antimicrobial, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 2845-12, Requires Dispenser Yes, Includes Not Applicable, Standards FDA Compliant, Application Hand Cleaner, Surgical Scrub, NSF Rating Not Rated, Removes Dirt, Grime, Oil, Grainger Dispenser Part Number 5EDE0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.