Zoro Homepage

2000 ml Foam Hand Soap Cartridge

  • Mfr # 5285-02

  • Zoro # G1984166


product price: $67.49
/pk 2, $33.75/ea

Key Features

Form
Foam
Container Type
Cartridge
Container Size
2,000 mL
Fragrance
Cranberry
Hygiene Properties
Biodegradable, Moisturizing, Paraben Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5285-02
Zoro #
G1984166
UPC #
073852001709
Country of Origin
United States

Dimensions

Container Size
2,000 mL
Size
2000 ml

Details

Item
Hand Soap
Form
Foam
Container Type
Cartridge
Fragrance
Cranberry
Hygiene Properties
Biodegradable, Moisturizing, Paraben Free
Hygiene Series
FMX
Requires Dispenser
Yes
Color
Pink
Formula
Provon
Hygiene Form
Foam
Packaging Type
Cartridge
Uses Dispenser
Mfr. No. 5260-06
Standards
ADA
Green Certification or Other Recognition
ECOLOGO(R) Certified, USDA Certified Biobased Product
Application
Hand Cleansing
Refill Type
Bulk
Series
FMX
Features
Sanitary Sealed Refill Helps Prevent Contamination
Manufacturer Dispenser Part Number
5277-06
NSF Rating
Not Rated
Includes Grit
No
Product Type
Hand Soap
Removes
Grime

Description

Hand Wash, Color Pink, Form Foam, Product Type Hand Wash, Series FMX-20(TM), Container Size 2,000 mL, Container Type Cartridge, Fragrance Cranberry, Hygiene Properties Biodegradable, Moisturizing, Paraben-Free, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 5277-06, Requires Dispenser Yes, Includes Not Applicable, Standards EcoLogo Certified UL 2784, USDA Biobased, Application Hand Cleanser, NSF Rating Not Rated, Removes Dirt, Grime, Oil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.