42.3 fl oz (1250 mL) ADX-12 Clear & Mild Foam Handwash 3 PK

  • Mfr # GOJ882103CT

  • Zoro # G302501783


product price:  $73.15
/pk 3, $24.38/ea

Key Features

Form
Foam
Container Type
Pump Bottle
Fragrance
Fragrance-free
For Use On
Hand
Standards
Green Certified; USDA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GOJ882103CT
Zoro #
G302501783
UPC #
-
Country of Origin
United States

Dimensions

Size
42.3 fl oz (1250 mL)

Details

Item
Hand Soap
Form
Foam
Container Type
Pump Bottle
Fragrance
Fragrance-free
For Use On
Hand
Standards
Green Certified; USDA
Color
Clear
Features
Rich Lather; Dye-free; Bio-based; Moisturizing
For Use With
PROVON ADX-12 Dispenser
Primary Chemical
Ingredients: Water (Aqua), Sodium Laureth Sulfate, Glycerin, Citric Acid, Cocamidopropyl Betaine, Disodium Cocoamphodiacetate, PEG-7 Glyceryl Cocoate, PEG-8, Polyquaternium-39, Sodium PCA, Methylchloroisothiazolinone, Methylisothiazolinone
Application
Kill Germs

Description

Refill of spa-inspired, foam handwash is designed for PROVON ADX-12 Dispensers and delivers luxurious foam lather in a fragrance-free and dye-free formulation that is enriched with moisturizers and skin conditioners. USDA certified, bio-based, mild formulation is also EcoLogo certified so foam hand soap delights users while supporting a healthy environment. Patent-pending, controlled-collapse technology maintains the bottle shape as it empties for a more attractive appearance. Sanitary-sealed, 1250 ml. refill is made of durable, recyclable PET material, using 30 percent less plastic than rigid HDPE bottles. Removable pump allows easier recycling.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.