Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ADX-12 Dispenser, Push-Style, 1250mL, Gray/White

  • Mfr # 8871-06

  • Zoro # G4174694


product price: $13.49
/ea

Key Features

Operation Mode
Manual
Refill Size
1,250 mL
Finish
Matte
Mount Type
Wall
Material
PET Plastic (Bottle), Plastic (Pump), Polypropylene (Collar)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8871-06
Zoro #
G4174694
UPC #
073852027648
Country of Origin
United States

Dimensions

Refill Size
1,250 mL
Height
3 31/32 in
Width
11 7/8 in
Depth
4 21/32 in
Overall Width
4 5/8 in
Overall Height
11 7/8 in
Overall Depth
4 in

Details

Item
Soap Dispenser
Operation Mode
Manual
Finish
Matte
Mount Type
Wall
Material
PET Plastic (Bottle), Plastic (Pump), Polypropylene (Collar)
Color
Gray
Compatible with Manufacturer Model Number
8821-03, 8824-03, 8842-03
For Use With
8821-03, 8822-03, 8824-03, 8826-03
Series
ADX-12
Form
Foam
Includes
Key
Standards
ADA Compliant
Refill Type
Cartridge
Features
Compatible with Provon ADX-12 Refills, Large Sight Window Makes it Easy to Check Refill Level
Product Type
Soap Dispenser
Compatible Manufacturer Part Number
8821-03, 8824-03, 8842-03
Compatible Manufacturer Model Number
8821-03, 8824-03, 8842-03
For Use With Mfr. Model Number
8821-03, 8824-03, 8842-03
Compatible with Manufacturer Model No.
8821-03, 8824-03, 8842-03
Compatible with Mfr. Model No.
8821-03, 8824-03, 8842-03
For Use with Mfr Model Number
8821-03, 8824-03, 8842-03
Compatible Pump Manufacturer Part Number
8821-03, 8824-03, 8842-03
Compatible Mfr. Model Number
8821-03, 8824-03, 8842-03

Description

Soap Dispenser, Color Gray, Mount Type Wall, Product Type Soap Dispenser, Material PET Plastic (Bottle), Plastic (Pump), Polypropylene (Collar), Series ADX-12, Finish Matte, Compatible with Manufacturer Model Number 8821-03, 8824-03, 8842-03, Refill Size 1,250 mL, Operation Mode Manual, Power Source Not Applicable, Batteries Included Not Applicable, Overall Depth 4 in, Overall Height 11 7/8 in, Overall Width 4 5/8 in, Counter Hole Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.