Zoro Homepage

ADX12 Clear Mild Foam Handwash, No Color

  • Mfr # GOJ882103

  • Zoro # G907480186


product price: $22.29
/ea

Key Features

Form
Foam
Container Type
Pump Bottle
Fragrance
Fragrance-free
Size
42.3 fl oz (1250 mL)
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GOJ882103
Zoro #
G907480186
UPC #
73852025293
Country of Origin
United States

Dimensions

Size
42.3 fl oz (1250 mL)

Details

Item
Hand Soap
Form
Foam
Container Type
Pump Bottle
Fragrance
Fragrance-free
Color
Clear
Features
Rich Lather; Dye-free; Bio-based; Moisturizing
Application
Kill Germs
Standards
EcoLogo Certified; UL Listed Certification; MWBE
Primary Chemical
Ingredients: Water (Aqua), Sodium Laureth Sulfate, Glycerin, Citric Acid, Cocamidopropyl Betaine, Disodium Cocoamphodiacetate, PEG-7 Glyceryl Cocoate, PEG-8, Polyquaternium-39, Sodium PCA, Methylchloroisothiazolinone, Methylisothiazolinone
For Use With
PROVON ADX-12 Dispenser
For Use On
Hand

Description

Refill of spainspired, foam handwash is designed for PROVON ADX12 Dispensers and delivers luxurious foam lather in a fragrancefree and dyefree formulation that is enriched with moisturizers and skin conditioners USDA certified, biobased, mild formulation is also EcoLogo certified so foam hand soap delights users while supporting a healthy environment Patentpending, controlledcollapse technology maintains the bottle shape as it empties for a more attractive appearance Sanitarysealed, 1250 ml refill is made of durable, recyclable PET material, using 30 percent less plastic than rigid HDPE bottles Removable pump allows easier recycling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.