This item is Discontinued.

Provon FMX-12T Foam Soap Dispenser, 1,250 mL, 6.25 x 5.12 x 9.88, Dove Gray 5160-06

FMX-12T Foam Soap Dispenser, 1,250 mL, 6.25 x 5.12 x 9.88, Dove Gray (Discontinued)

  • Mfr # 5160-06
  • Zoro # G606569427
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5160-06
Zoro #
G606569427
UPC #
73852001952
Country of Origin
United States

Dimensions

Height
9.88"
Width
6.25"
Depth
5.12"

Details

Item
Soap Dispensers
Material
Plastic
Color
Dove Gray
Mounting Type
Wall
Standards
ADA Compliant
Dispenser Product Grouping
For Foam
Includes
Adhesive Tape
Capacity
1,250 mL
For Use With
PROVONĀ® FMX-12 1,250 mL Refills

Description

Holds PROVON 1,250 mL refills (sold separately) in a compact design. Push dispenser, with viewing window for easy maintenance. Offers a generous portion of soft, gentle foam. Air is infused into the soap as it is dispensed, resulting in a rich, creamy lather. Delivers more than 1,700 uses per refill. Optional key lock included. Mounts to wall with adhesive (included) or screws (not included).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.