Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FMX12 Refill Foaming Handwash, Pink

  • Mfr # GOJ518504

  • Zoro # G607480363


product price: $21.19
/ea

Key Features

Form
Foam
Container Type
Dispenser Refill
Fragrance
Cranberry
Application
Kill Germs
Features
Rich Lather; Bio-based; Moisturizing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GOJ518504
Zoro #
G607480363
UPC #
73852280722
Country of Origin
United States

Dimensions

Size
42.3 fl oz (1250 mL)

Details

Item
Hand Soap
Form
Foam
Container Type
Dispenser Refill
Fragrance
Cranberry
Application
Kill Germs
Features
Rich Lather; Bio-based; Moisturizing
For Use On
Hand; Skin
Color
Pink
For Use With
GOJO FMX-12 Dispenser
Standards
MWBE; EcoLogo Certified

Description

Designed for PROVON FMX12 Dispensers, this foaming handwash is enriched with vitamins and soothing moisturizers that are gentle on the skin Added moisturizer reduces the chance of allergic reactions and prevents the skin dryness that can occur with harsh handwash soaps Dispensing valve in PROVON Foaming Handwash dispenser refill is designed so that air is infused into the soap, creating a rich creamy lather that sticks to the hand and does not drip This reduces wastage of soap and helps keep the washroom counter clean, bringing down costs and reducing the need for frequent cleaning Each refill of PROVON foaming handwash comes with a fresh dispensing valve so no buildup of germs Sanitary Sealed refill design helps prevent contamination

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.