This item is Discontinued.

Provon 1250 ml Foam Hand Soap Cartridge, 3 PK 8822-03

1250 ml Foam Hand Soap Cartridge, 3 PK (Discontinued)

  • Mfr # 8822-03
  • Zoro # G3969971
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8822-03
Zoro #
G3969971
UPC #
073852022865
Country of Origin
United States

Dimensions

Size
1250 ml

Details

Formula
Exceptionally Mild Foam Handwash
Fragrance
Fragrance-Free
Item
Hand Soap
Hygiene Form
Foam
Hygiene Properties
Antibacterial
Packaging Type
Cartridge
Green Certification or Other Recognition
Meets Healthcare Personnel Handwash Protocol
Requires Dispenser
Yes
Hygiene Series
ADX
Uses Dispenser
Mfr. No. 8871-06, 8872-06
Standards
Complies with Current FDA Regulations for Cosmetic and/or Over-The-Counter Drug Products, TSCA: All Ingredients are Listed or Exempt Per Reference 15 USC 2602 (2)(B)(iv), WHMIS: Exempt Under Food and Drug Act
Color
Colorless to Yellow
Refill Type
Bulk

Description

Hand Soap, Hygiene Series ADX, Requires Dispenser Yes, Packaging Type Cartridge, Hygiene Form Foam, Size 1250mL, Hygiene Properties Antibacterial, Formula Triclosan(R), Fragrance Unscented, Color Colorless to Yellow, Uses Dispenser Mfr. No. 8871-06, 8872-06, Hand Soap, Package Quantity 3

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.