
Foaming Antimicrobial Handwash with PCMX Refill, For TFX Dispenser, Floral Scent, 1,200 mL, 2PK
Mfr # 5344-02
Zoro # G712929368
product price:Ā $128.99
/pk 2, $64.50/ea
Free Shipping & Returns
Key Features
Form
Foam
Container Size
1,200 mL
Application
Hand
Features
For TFX Dispenser
Packaging Type
Dispenser Refill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5344-02
Zoro #
G712929368
UPC #
-
Country of Origin
United States
Dimensions
Container Size
1,200 mL
Size
1,200 mL
Details
Item
Hand Soap
Form
Foam
Fragrance
Floral
Application
Hand
Features
For TFX Dispenser
Packaging Type
Dispenser Refill
For Use With
PROVONĀ® 2745-12
Color
Light Blue
Soap/Lotion Type
Moisturizing/Antimicrobial Foam
Description
High-performance, antimicrobial foam soap is great for general handwashing. It's a mild and effective alternative to Triclosan-based products. Helps reduce disease-causing bacteria on the skin. This gentle cleanser is formulated with 0.5% Chloroxylenol (PCMX) as part of a complete hand hygiene regimen. Pleasant floral fragrance. Ideal for the healthcare professional who washes frequently and wants the additional protection of an antimicrobial soap. Has low potential for skin irritation and allergic contact dermatitis.
- A high-performance, antimicrobial foam soap for general handwashing.
- Triclosan-free formulation.
- Helps reduce germs on the skin that could cause disease.
- Pleasant floral fragrance.
- Ideal for the healthcare professionals who undergo frequent hand-washing.
- Low potential for skin irritation and allergic contact dermatitis.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.