Zoro Homepage

Foaming Handwash with Moisturizers, Cranberry Foaming Refill, 1250 mL

  • Mfr # 5185-03

  • Zoro # G7524425


product price: $29.99
/ea

Key Features

Form
Foam
Container Type
Cartridge
Soap/Lotion Type
Foam
Weight
3.023 lbs
Color
Pink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5185-03
Zoro #
G7524425
UPC #
73852001785
Country of Origin
United States

Dimensions

Size
1,250 mL

Details

Item
Hand Soap
Form
Foam
Container Type
Cartridge
Fragrance
Cranberry
Soap/Lotion Type
Foam
Weight
3.023 lbs
Color
Pink
Hygiene Form
Foam
For Use With
GOJO® 5160-06
Application
Hand

Description

Specially designed foaming formula, enriched with vitamins and moisturizers, provides a gentle cleansing experience. Push dispenser, with viewing window for easy maintenance, offers a generous portion of soft, gentle foam. Air is infused into the soap as it is dispensed, resulting in a rich, creamy lather. High-quality, luxurious foaming hand soap is formulated with superior moisturizers and conditioners. General-purpose, mild formula has low potential for skin irritation and allergic reaction.


  • High-quality, luxurious foaming hand soap formulated with superior moisturizers and conditioners.
  • General-purpose, mild formula has low potential for skin irritation and allergic reaction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.