Foaming Handwash w/PCMX, Floral, 1,200mL Refill for TFX Dispenser, PK2 (Discontinued)
- Mfr # 5344-02
- Zoro # G7524845
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5344-02
Zoro #
G7524845
UPC #
10073852071457
Country of Origin
United States
Details
Fragrance
Floral
Item
Personal Soaps
Application
Hand
Soap/Lotion Type
Foam
Package Type
Dispenser Refill
For Use With
PROVON® 2745-12
Weight
8 lbs
For Use On
Light Soil
Capacity
1,200 mL
Features
For TFX Dispenser
Color
Light Blue
Description
PROVON® Foaming Antimicrobial Handwash with PCMX, Floral, 1,200 mL Refill for TFX Dispenser, 2/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.