This item is Discontinued.
This item is Discontinued.
Hand Soap Disp, GY/WH, 700 mL, 4 inD (Discontinued)
Mfr #
1371-04
Zoro #
G4249874
UPC # 073852032055
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1371-04
Zoro #
G4249874
UPC #
073852032055
Country of Origin
United States
Dimensions
Refill Size
700 mL
Depth
4 in
Height
8-5/8 in
Width
5-3/4 in
Overall Width
5 3/4 in
Overall Height
8 5/8 in
Overall Depth
4 in
Size
700 mL
Description
Hand Soap Dispenser, Color Gray/White, Mount Type Wall, Product Type Hand Soap Dispenser, Material ABS Plastic, Series LTX, Finish Matte, Compatible with Manufacturer Model Number 1341-03, 1344-03, Refill Size 700 mL, Operation Mode Automatic, Power Source Battery, Batteries Included No, Overall Depth 4 in, Overall Height 8 5/8 in, Overall Width 5 3/4 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable, Spout Length Not Applicable, Form Foam
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.