Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GOJ211808
Zoro #
G202502477
UPC #
-
Country of Origin
United States
Dimensions
Size
33.8 fl oz (1000 mL)
Details
Item
NXT Antimicrobial Lotion Soap with 0.3% PCMX refill
Fragrance
Citrus
For Use On
Hand
Primary Chemical
For Use With
Gojo NXT SPACE SAVER Dispensing System
Color
Clear
Application
Kill Germs; Bacteria Remover
Features
Pleasant Scent; Triclosan-free; Antibacterial; Antimicrobial
Description
High-performance, antimicrobial lotion soap is made for general handwashing. It kills germs that may cause illness. Triclosan-free formulation is made with 0.3 percent chloroxylenol (PCMX), a common antimicrobial compound to help control bacteria. 1000 ml. refill is designed for use with PROVON NXT Space Saver Dispensers. Sanitary Sealed refill helps prevent contamination. Each refill includes a fresh dispensing valve and features a pleasant fragrance.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
