This item is Discontinued.

Provon 23.7 fl oz (700 mL) Foaming Antimicrobial Handwash with PCMX 3 PK GOJ134403

This item is Discontinued.

Provon

23.7 fl oz (700 mL) Foaming Antimicrobial Handwash with PCMX 3 PK (Discontinued)

Mfr # GOJ134403
Zoro # G202501876
Country of Origin United States
Category Hand Soap
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GOJ134403
Zoro #
G202501876
UPC #
-
Country of Origin
United States

Dimensions

Size
23.7 fl oz (700 mL)

Details

Item
Hand Soap
Form
Foam
Container Type
Pump Bottle
Fragrance
Floral
Primary Chemical
Active Ingredient:Active ingredient Chloroxylenol 0.5% w/wInactive Ingredients:Inactive Ingredients Water (Aqua), Alcohol, Lauric Acid, Ethanolamine, Dipropylene Glycol, Lactic Acid, Poloxamer 124, Isopropyl Alcohol, Sodium Metabisulfite, Tetrasodium EDTA, Fragrance (Parfum), Methylparaben, Propylparaben, Green 3 (CI 42053), Red 33 (CI 17200)
Application
Kill Germs; Bacteria Remover
For Use With
PROVON LTX-7 Dispenser
For Use On
Hand
Features
Triclosan-free; Pleasant Scent; Antimicrobial
Color
Blue

Description

Foaming Antibacterial Handwash with PCMX helps reduce germs on the skin that could cause disease. High-performance, triclosan-free formulation generates a luxurious lather and floral fragrance. It is enriched with a natural extract and skin conditioner. SMART-FLEX bottle uses 30 percent less material than standard rigid HDPE. Patent-pending, controlled-collapse technology maintains bottle shape longer while emptying. Removable pump allows easier recycling. Sanitary Sealed refill helps prevent contamination. Refill comes with a fresh dispensing valve and fits in the PROVON LTX-7 Dispenser.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.