Zoro Homepage

Handwash Dispenser, Wall-mounted, Foaming Gray, PK 6

  • Mfr # GOJ516006CT

  • Zoro # G702502410


product price: $145.99
/pk 6, $24.33/ea
Free Shipping & Returns

Key Features

Operation Mode
Manual
Refill Size
1.32 quart
Color
Dove Gray
Series
FMX-12
Type
Foam Soap Dispenser
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GOJ516006CT
Zoro #
G702502410
UPC #
-
Country of Origin
China

Dimensions

Refill Size
1.32 quart

Details

Item
FMX-12 Foam Soap Dispenser
Operation Mode
Manual
Color
Dove Gray
Series
FMX-12
Type
Foam Soap Dispenser
Application
Handwash
Standards
ADA
Features
Site Window; Key Lock; Soft Push; Wall Mountable

Description

FMX-12 Foam Soap Dispenser provides significantly more handwashes than traditional liquid soap dispensers, delivering more than 1,700 handwashes per 1250 ml. refill in a smaller footprint. It is ideal for locations where a smaller, more traditional dispenser is preferred. One simple push delivers a generous portion of foam. Air is infused into the soap as it is dispensed, creating a rich, luxurious lather. Compact dispenser features a skylight with an extra-large site window, ADA compliance, one-hand push operation and optional keylock. Use PROVON FMX-12 Dispenser 1250 ml. refills only.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.