This item is Discontinued.
This item is Discontinued.
Liquid Hand Soap, 1000mL, Citrus, PK8 (Discontinued)
Mfr #
2118-08
Zoro #
G2849707
UPC # 073852021189
Country of Origin United States
Category Dispenser Lotions
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2118-08
Zoro #
G2849707
UPC #
073852021189
Country of Origin
United States
Dimensions
Size
1,000 mL
Container Size
1,000 mL
Details
Item
Hand Soap
Hygiene Series
NXT(TM)
Packaging Type
Cartridge
Hygiene Properties
Paraben-Free
Hygiene Form
Liquid
Fragrance
Pleasant
Requires Dispenser
Yes
Color
Amber
Uses Dispenser
2115, 2315, 2416-01
Formula
0.3% Chloroxylenol
Standards
Complies with Current FDA Regulations for Cosmetic and/or Over-The-Counter Drug Products, TSCA: All Ingredients are Listed or Exempt Per Reference 15 USC 2602 (2)(B)(iv), WHMIS: Not Controlled
Form
Lotion
Refill Type
Bulk
Series
NXT
Container Type
Cartridge
Product Type
Hand Soap
Manufacturer Dispenser Part Number
2130-06, 4131-06
Description
Hand Soap, Color Amber, Form Lotion, Product Type Hand Soap, Series NXT, Container Size 1,000 mL, Container Type Cartridge, Fragrance Pleasant, Hygiene Properties Paraben-Free, Formula 0.3 Percent Chloroxylenol, Manufacturer Dispenser Part Number 2130-06, 4131-06, Requires Dispenser Yes, Standards Complies with Current FDA Regulations for Cosmetic and/or Over-The-Counter Drug Products, TSCA: All Ingredients are Listed or Exempt Per Reference 15 USC 2602 (2)(B)(iv), WHMIS: Not Controlled
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.