Zoro Homepage

LTX-12 1200mL Foam Hand Soap Dispenser, Touch-Free, Gray

  • Mfr # 1971-04

  • Zoro # G4249594


product price: $34.29
/ea

Key Features

Operation Mode
Automatic
Refill Size
1,200 mL
Finish
Matte
Mount Type
Wall
Material
ABS Plastic (View Windows), PET Plastic (Bottle), Plastic (Pump), Polycarbonate (View Windows), Polypropylene (Collar)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1971-04
Zoro #
G4249594
UPC #
073852032086
Country of Origin
United States

Dimensions

Refill Size
1,200 mL
Height
10 1/2 in
Width
5 3/4 in
Depth
3 5/16 in
Overall Depth
4 in
Overall Height
10 3/4 in
Size
1200 mL
Overall Width
5 3/4 in

Details

Item
Soap Dispenser
Operation Mode
Automatic
Finish
Matte
Mount Type
Wall
Material
ABS Plastic (View Windows), PET Plastic (Bottle), Plastic (Pump), Polycarbonate (View Windows), Polypropylene (Collar)
Color
Gray
Compatible with Manufacturer Model Number
1941-02, 1944-02, 1922-02
For Use With
1941-02, 1942-02, 1946-02
Series
LTX-12
Form
Foam
Includes
Key
Standards
ADA Compliant
Refill Type
Cartridge
Features
Batteries Not Included, Compatible with Provon LTX-12 1200 mL Refills, Large Sight Window Makes it Easy to Check Refill Level
Compatible Manufacturer Part Number
1941-02, 1944-02, 1922-02
Product Type
Soap Dispenser
Compatible Manufacturer Model Number
1941-02, 1944-02, 1922-02
For Use With Mfr. Model Number
1941-02, 1944-02, 1922-02
Compatible with Manufacturer Model No.
1941-02, 1944-02, 1922-02
Compatible with Mfr. Model No.
1941-02, 1944-02, 1922-02
For Use with Mfr Model Number
1941-02, 1944-02, 1922-02
Compatible Pump Manufacturer Part Number
1941-02, 1944-02, 1922-02
Compatible Mfr. Model Number
1941-02, 1944-02, 1922-02

Description

Soap Dispenser, Color Gray, Mount Type Wall, Product Type Soap Dispenser, Material ABS Plastic (View Windows), PET Plastic (Bottle), Plastic (Pump), Polycarbonate (View Windows), Polypropylene (Collar), Series LTX-12, Finish Matte, Compatible Manufacturer Part Number 1941-02, 1944-02, 1922-02, Refill Size 1,200 mL, Operation Mode Automatic, Overall Depth 4 in, Overall Height 10 3/4 in, Overall Width 5 3/4 in, Standards ADA Compliant, Includes Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.