This item is Discontinued.

Provon LTX-12 Dispenser, 1,200 mL, 5.75 x 3.38 x 10.63, Gray/White, PK4 PK 1971-04

LTX-12 Dispenser, 1,200 mL, 5.75 x 3.38 x 10.63, Gray/White, PK4 PK (Discontinued)

  • Mfr # 1971-04
  • Zoro # G202696176
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1971-04
Zoro #
G202696176
UPC #
-
Country of Origin
United States

Dimensions

Refill Size
1,200 mL
Height
10.63"
Width
5.75"
Depth
3.38"

Details

Item
Soap Dispensers
Mount Type
Wall
Material
Plastic
Color
Gray/White
For Use With
PROVONĀ® 1941-02, 1942-02, 1943-02, 1944-02, 1946-02
Form
For Foam/Liquids
Weight
13 lbs
Type
For Foam/Liquids

Description

High-capacity design is great for high traffic areas. GOJO Smart Electronics enable reliable, consistent operation. Large window and skylight simplifies product monitoring and refilling tasks. Batteries not included.


  • High-capacity design for high traffic areas.
  • GOJO Smart Electronics.
  • Large window and skylight.
  • Batteries not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.