Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Provon LTX-7 700mL Foam Soap Dispenser, Touch-Free, Black 1372-04

LTX-7 700mL Foam Soap Dispenser, Touch-Free, Black (Discontinued)

  • Mfr # 1372-04
  • Zoro # G4240241
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1372-04
Zoro #
G4240241
UPC #
073852032062
Country of Origin
United States

Dimensions

Refill Size
700 mL
Size
700 mL
Height
8 5/8 in
Width
5 3/4 in
Depth
4 in
Overall Height
8 5/8 in
Overall Width
5 3/4 in
Overall Depth
4 in

Details

Item
Soap Dispenser
Operation Mode
Automatic
Hygiene Form
Foam
Soap/Lotion Type
Foam
Material
ABS
Color
Black
Series
LTX-7(TM)
Features
Reliable Touch-Free Dispensing, Smart, Trouble-Free Electronics Eliminate Battery Changes In Most installations, Large Sight Window and Skylight for At-A-Glance Product Monitoring, Easily Converts to Locked Dispenser Lifetime Guarantee Even Includes Batteries, Customization Available, Uses (4) D-Cell Batteries
Finish
Matte
Includes
Installation instructions
Dispenser Color
Black
For Use With
1341-03, 1342-03, 1346-03
Standards
ADA Compliant
Mount Type
Wall
Hygiene Series
LTX-7(TM)
Dispenser Mount Type
Wall
Refill Type
Cartridge
Form
Foam
Product Type
Soap Dispenser
Compatible with Manufacturer Model Number
1341-03, 1342-03, 1346-03

Description

Soap Dispenser, Color Black, Mount Type Wall, Product Type Soap Dispenser, Material ABS, Series LTX-7(TM), Finish Matte, Compatible with Manufacturer Model Number 1341-03, 1342-03, 1346-03, Refill Size 700 mL, Operation Mode Automatic, Overall Depth 4 in, Overall Height 8 5/8 in, Overall Width 5 3/4 in, Form Foam, Standards ADA Compliant, Includes Installation instructions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.