Zoro Homepage

LTX Behavioral Health Dispenser, Hand Soap, Touch-Free

  • Mfr # 1927-01-DLY

  • Zoro # G1857600


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Operation Mode
Automatic
Refill Size
1,200 mL
Finish
Epoxy Coated
Mount Type
Wall
Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1927-01-DLY
Zoro #
G1857600
UPC #
073852064353
Country of Origin
United States

Dimensions

Refill Size
1,200 mL
Height
11 1/2 in
Width
6 7/8 in
Depth
4 3/4 in
Overall Height
4 1/8 in
Overall Depth
11 1/4 in
Overall Width
6 1/2 in

Details

Item
Soap Dispenser
Operation Mode
Automatic
Finish
Epoxy Coated
Mount Type
Wall
Material
304 Stainless Steel
Color
Gray
Compatible with Manufacturer Model Number
1922-02, 1941-02, 1944-02
For Use With
Foam Soap
Series
LTX
Form
Foam
Power Source
Battery
Includes
(4) D Batteries, Locking Cabinet with Key
Refill Type
Bulk
Ligature Resistant
Yes
Product Type
Soap Dispenser
Batteries Included
Yes
Number of Batteries Required
4
Compatible Manufacturer Part Number
1922-02, 1941-02, 1944-02
Compatible Manufacturer Model Number
1922-02, 1941-02, 1944-02
For Use With Mfr. Model Number
1922-02, 1941-02, 1944-02
Compatible with Manufacturer Model No.
1922-02, 1941-02, 1944-02
Compatible with Mfr. Model No.
1922-02, 1941-02, 1944-02
For Use with Mfr Model Number
1922-02, 1941-02, 1944-02
Compatible Pump Manufacturer Part Number
1922-02, 1941-02, 1944-02
Compatible Mfr. Model Number
1922-02, 1941-02, 1944-02

Description

Soap Dispenser, Color Gray, Mount Type Wall, Product Type Soap Dispenser, Material 304 Stainless Steel, Series LTX, Finish Epoxy Coated, Compatible with Manufacturer Model Number 1922-02, 1941-02, 1944-02, Refill Size 1,200 mL, Operation Mode Automatic, Power Source Battery, Batteries Included Yes, Overall Depth 11 1/4 in, Overall Height 4 1/8 in, Overall Width 6 1/2 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable, Spout Length Not Applicable, Form Foam

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.