This item is Discontinued.

Provon Moisturizing Hand & Body Lotion, 1000mL NXT Refill, PK8 2533-08

Moisturizing Hand & Body Lotion, 1000mL NXT Refill, PK8 (Discontinued)

  • Mfr # 2533-08
  • Zoro # G3196821
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2533-08
Zoro #
G3196821
UPC #
073852025330
Country of Origin
United States

Dimensions

Size
1000ml

Details

Hygiene Series
NXT
Packaging Type
Cartridge
Hygiene Properties
Moisturizing
Hygiene Form
Liquid
Fragrance
Unscented
Requires Dispenser
Yes
Color
White
Uses Dispenser
4ZA61, 5VN11, 5VN56
Item
Hand and Body Lotion

Description

Hand and Body Lotion, Fragrance Unscented, Hygiene Properties Moisturizing, Requires Dispenser Yes, Color White, Package Quantity 8

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.