Moisturizing Hand & Body Lotion, 16oz Pump Bottle, PK12
Mfr # 4235-12
Zoro # G5257034
product price: $116.99
/pk 12, $9.75/ea
Free Shipping & Returns
Key Features
Size
16 oz
Formula
Aluminum Starch Octenylsuccinate, Shea Butter, C12-15 Alkyl Benzoate, Cetearyl Alcohol, Dimethicone, Ethylhexylglycerin, Glycerin, Iodopropynyl Butylcarbamate, PEG-150 Distearate, PEG-4, Phenoxyethanol, Polyquaternium-37, Polyquaternium-39, Water (Aqua)
Fragrance
Fragrance Free
Color
Opaque
Hygiene Series
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4235-12
Zoro #
G5257034
UPC #
073852029550
Country of Origin
United States
Dimensions
Size
16 oz
Container Size
16 oz
Details
Item
Hand and Body Lotion
Formula
Aluminum Starch Octenylsuccinate, Shea Butter, C12-15 Alkyl Benzoate, Cetearyl Alcohol, Dimethicone, Ethylhexylglycerin, Glycerin, Iodopropynyl Butylcarbamate, PEG-150 Distearate, PEG-4, Phenoxyethanol, Polyquaternium-37, Polyquaternium-39, Water (Aqua)
Fragrance
Fragrance Free
Color
Opaque
Hygiene Series
None
Package Type
Bottle
Hygiene Form
Liquid
Hygiene Properties
None
Requires Dispenser
No
Packaging Type
Pump Bottle
Form
Liquid
Product Type
Hand and Body Lotion
Standards
IFRA, UL EcoLogo Standard for Personal Care Products UL 2845, USDA Biobased Standard for Lotions and Moisturizers
Container Type
Pump Bottle
Series
Provon
Description
Hand and Body Lotion, Container Type Pump Bottle, Series Provon, Container Size 16 oz, Form Liquid, Fragrance Fragrance Free, Hygiene Properties None, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Color Opaque, Grainger Dispenser Part Number Not Applicable, Product Type Hand and Body Lotion
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.