Nitrile Powder Free 5 mil Exam Gloves - Black, XL - Case of 1000

  • Mfr # GL-N105FX

  • Zoro # G322602293


product price:  $65.85
/pk 1000, $0.07/ea

Key Features

Material
Nitrile
Palm Thickness
5.5 Mil
Color
Black
Latex-Free
Latex-Free
Size
XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GL-N105FX
Zoro #
G322602293
UPC #
-
Country of Origin
Malaysia

Dimensions

Palm Thickness
5.5 Mil
Size
XL

Details

Material
Nitrile
Color
Black
Latex-Free
Latex-Free
Item
Disposable Gloves

Description

ProWorks GrizzlyNite gloves are strong and durable and protect hands against day-to-day hazards. The distinct black color makes this glove a perfect choice to resist stains. The gloves textured surface provides excellent grip. Resistant to many chemicals & blood-borne pathogens.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.