Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

OEM Lamp For Mpn: Lamp-011 (Discontinued)

  • Mfr # LAMP-011
  • Zoro # G6973816
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAMP-011
Zoro #
G6973816
UPC #
-
Country of Origin
Unknown

Dimensions

Height
4.3"
Width
4"
Depth
4.5"

Details

Product Type
Projector Lamp
Compatibility
Proxima DP5950 Projector, Proxima DP9250 Projector

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.