This item is Discontinued.

Proxxon Hot Wire Cutter Thermocut, 115V,  37080

This item is Discontinued.

Proxxon

Hot Wire Cutter Thermocut, 115V, (Discontinued)

Mfr # 37080
Zoro # G109145401
UPC # 4006274370807
Country of Origin China
Category Heat Guns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
37080
Zoro #
G109145401
UPC #
4006274370807
Country of Origin
China

Details

Voltage
110
Heating Element Material
Polyamide/Cast Aluminum

Description

Proxxon Hot Wire Cutter Thermocut, 115V, 37080. For building architectural models, prototypes as well as classic model railroad, plane and boat items. The large table with 15 11/32 x 11 390 x 280mm ensures smooth and easy movement of the work piece. The printed grid and protractor assist with division and cutting. The solid aluminum overarm has a 13 3/4 350mm throat and offers 5 1/2 140mm in height. The holder and wire coil one spool of wire 98ft., 0.008 diameter is included may be shifted and adjusted along the overarm to enable miter cutting. An LED indicates operation and thus reminds you not to touch the hot wire to prevent burnt fingers the wire heats to maximum in less than 1 second.Technical data: Cutting wire temperature 210-390°F 100-200°C 10V At 1.0A, 110-120V AC, 60 Hz. Weight 6.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.